Motion
00027763

Made in USA
00027763

20 x 20 x 4", MERV 11, 60 to 65% Efficiency, Wireless Pleated Air Filter Microfiberglass Paper, Beverage Board Frame, 500 Max FPM, 1,400 CFM, High Capacity, Use with Any Unit
Mi Item #11668678
MFR #00027763
Price$126.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00027763

20 x 20 x 4", MERV 11, 60 to 65% Efficiency, Wireless Pleated Air Filter Microfiberglass Paper, Beverage Board Frame, 500 Max FPM, 1,400 CFM, High Capacity, Use with Any Unit
Mi Item #11668678
MFR #00027763

Mfr description
00027763 00027763 20X20X4 65% MINI PLEAT
  • Mini-Pleat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.98/each

Specifications

Dimensions

  • Actual Height
    19-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    11
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    High
  • CFM
    1400
  • Filter Type
    Wireless Pleated
  • Final Resistance At Fpm
    1.5 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.53 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Microfiberglass Paper
  • Nominal Overall Depth
    4 in
  • Particle Capture Efficiency
    60-65
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)