1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00050088
100 Inch Long x 6 Inch Wide x 0.008 Inch Thick, Roll Shim Stock Steel
MI ITEM #
11668701
MFR #
00050088
List Price
$22.75
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00050088
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00050088
100 Inch Long x 6 Inch Wide x 0.008 Inch Thick, Roll Shim Stock Steel
MI ITEM #
11668701
MFR #
00050088
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$22.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00050088 00050088 6"X.008X100" STEEL SHI
Specifications
Length
100 in
Material
Steel
Thickness
0.0080 in
Width
6 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought