1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00051011
100 Inch Long x 6 Inch Wide x 0.0015 Inch Thick, Roll Shim Stock Brass
MI ITEM #
11668709
MFR #
00051011
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00051011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00051011
100 Inch Long x 6 Inch Wide x 0.0015 Inch Thick, Roll Shim Stock Brass
MI ITEM #
11668709
MFR #
00051011
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00051011 00051011 .0015 BRASS ROLL USA 6
Specifications
Length
100 in
Material
Brass
Thickness
0.0015 in
Width
6 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought