1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00053033
50 Inch Long x 3 Inch Wide x 0.003 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11668744
MFR #
00053033
List Price
$43.48
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00053033
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00053033
50 Inch Long x 3 Inch Wide x 0.003 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11668744
MFR #
00053033
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$43.48
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00053033 00053033 3X.003 X 50" USA TMPED
Specifications
Length
50 in
Material
Spring Steel
Thickness
0.0030 in
Width
3 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought