1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00053041
50 Inch Long x 6 Inch Wide x 0.004 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11668746
MFR #
00053041
List Price
$47.01
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00053041
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00053041
50 Inch Long x 6 Inch Wide x 0.004 Inch Thick, Roll Shim Stock Spring Steel
MI ITEM #
11668746
MFR #
00053041
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$47.01
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00053041 00053041 6 X .004 X 50" USA TMP
Specifications
Length
50 in
Material
Spring Steel
Thickness
0.0040 in
Width
6 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought