1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00053207
6" Wide x 25" Long x 0.02" Thick, Spring Steel Sheet, Grade 1095 Blue Tempered
MI ITEM #
11668756
MFR #
00053207
Price
$84.42
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Made in USA 00053207
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00053207
6" Wide x 25" Long x 0.02" Thick, Spring Steel Sheet, Grade 1095 Blue Tempered
MI ITEM #
11668756
MFR #
00053207
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$84.42
/each
Qty
Add to Cart
Specifications
Dimensions
Length
25 in
Thickness
0.0200 in
Details
Material
Spring Steel
Material Grade
1095 Blue Tempered
Overview
Mfr description
00053207 00053207 .020 6X25 2 SHTS./PACK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought