1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00054379
20 Piece, 2 Inch Long x 2 Inch Wide x 0.003 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
MI ITEM #
11668777
MFR #
00054379
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00054379
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00054379
20 Piece, 2 Inch Long x 2 Inch Wide x 0.003 Inch Thick, Slotted Shim Stock Stainless Steel, 5/8 Inch Wide Slot
MI ITEM #
11668777
MFR #
00054379
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00054379 00054379 .003 2"X2" PKG OF 20 S
Specifications
Length
2 in
Material
Stainless Steel
Number Of Pieces
20
Slot Width
5/8 in
Thickness
0.0030 in
Width
2 in
Type
Slotted Shim
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought