Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00054502

20 Piece, 3 Inch Long x 3 Inch Wide x 0.001 Inch Thick, Slotted Shim Stock Stainless Steel, 3/4 Inch Wide Slot
MI ITEM #11668792
MFR #00054502

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00054502 00054502 .001 3"X3" PKG OF 20 S

Specifications

  • Length
    3 in
  • Material
    Stainless Steel
  • Number Of Pieces
    20
  • Slot Width
    3/4 in
  • Thickness
    0.0010 in
  • Width
    3 in
  • Type
    Slotted Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text