1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00054510
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00054510
20 Piece, 3 Inch Long x 3 Inch Wide x 0.002 Inch Thick, Slotted Shim Stock Stainless Steel, 3/4 Inch Wide Slot
MI ITEM #
11668793
MFR #
00054510
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00054510 00054510 .002 3"X3" PKG OF 20 S
Specifications
Length
3 in
Material
Stainless Steel
Number Of Pieces
20
Slot Width
3/4 in
Thickness
0.0020 in
Width
3 in
Type
Slotted Shim
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought