Motion
00054692

Made in USA
00054692

20 Piece, 4 Inch Long x 4 Inch Wide x 0.005 Inch Thick, Slotted Shim Stock Stainless Steel, 1-1/4 Inch Wide Slot
Mi Item #11668811
MFR #00054692
Price$111.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00054692

20 Piece, 4 Inch Long x 4 Inch Wide x 0.005 Inch Thick, Slotted Shim Stock Stainless Steel, 1-1/4 Inch Wide Slot
Mi Item #11668811
MFR #00054692

Mfr description
00054692 00054692 .005 4"X4" PKG OF 20 S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.68/each

Specifications

Dimensions

  • Length
    4 in
  • Slot Width
    1-1/4 in
  • Thickness
    0.0050 in
  • Width
    4 in

Details

  • Material
    Stainless Steel
  • Number Of Pieces
    20
  • Type
    Slotted Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)