1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00054726
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00054726
10 Piece, 4 Inch Long x 4 Inch Wide x 0.02 Inch Thick, Slotted Shim Stock Stainless Steel, 1-1/4 Inch Wide Slot
MI ITEM #
11668815
MFR #
00054726
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00054726 00054726 .020 4"X4" PKG OF 10 S
Specifications
Length
4 in
Material
Stainless Steel
Number Of Pieces
10
Slot Width
1-1/4 in
Thickness
0.0200 in
Width
4 in
Type
Slotted Shim
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought