1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00054908
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00054908
5 Piece, 5 Inch Long x 5 Inch Wide x 0.125 Inch Thick, Slotted Shim Stock Stainless Steel, 1-5/8 Inch Wide Slot
MI ITEM #
11668823
MFR #
00054908
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00054908 00054908 .125 5"X5" PKG OF 5 SL
Specifications
Length
5 in
Material
Stainless Steel
Number Of Pieces
5
Slot Width
1-5/8 in
Thickness
0.1250 in
Width
5 in
Type
Slotted Shim
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought