1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Shims and Shim Stock
Shim Assortments
Made in USA 00055053
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00055053
4 Piece, 50 Inch Long x 6 Inch Wide x 0.001 to 0.005 Inch Thick, Assortment Roll Shim Stock Brass, 0.001 to 0.005 Inch Thick
MI ITEM #
11668825
MFR #
00055053
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00055053 00055053 .001-.005 6X50" BRASS
Specifications
Number Of Pieces
4
Material
Brass
Width
6 in
Length
50 in
Maximum Thickness
0.0050 in
Type
Shim Stock Roll Assortment
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought