Motion
00055905

Made in USA
00055905

15 Piece, 0.001 to 0.031 Inch Thickness, Brass Shim Stock Sheet Assortment 12 Inch Long x 6 Inch Wide
MI ITEM #11668828
MFR #00055905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00055905

15 Piece, 0.001 to 0.031 Inch Thickness, Brass Shim Stock Sheet Assortment 12 Inch Long x 6 Inch Wide
MI ITEM #11668828
MFR #00055905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00055905 00055905 6 X 12" BRASS 15 PCS S

Specifications

  • Assortment Thicknesses
    0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.010 in, 0.012 in, 0.015 in, 0.020 in, 0.025 in, 0.031 in
  • Number Of Pieces
    15
  • Material
    Brass
  • Width
    6 in
  • Length
    12 in
  • Maximum Thickness
    0.0310 in
  • Type
    Shim Stock Sheet Assortment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought