1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00056093
10 Ft. Long x 12 Inch Wide x 0.009 Inch Thick, Roll Shim Stock Steel
MI ITEM #
11668839
MFR #
00056093
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00056093
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00056093
10 Ft. Long x 12 Inch Wide x 0.009 Inch Thick, Roll Shim Stock Steel
MI ITEM #
11668839
MFR #
00056093
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00056093 00056093 .009 INCH STEEL USA 12
Specifications
Length
10 ft, 120 in
Material
Steel
Thickness
0.0090 in
Width
12 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought