1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00057067
10 Ft. Long x 12 Inch Wide x 0.006 Inch Thick, Roll Shim Stock Brass
MI ITEM #
11668857
MFR #
00057067
List Price
$175.05
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Shims and Shim Stock
Slotted Shims
Made in USA 00057067
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00057067
10 Ft. Long x 12 Inch Wide x 0.006 Inch Thick, Roll Shim Stock Brass
MI ITEM #
11668857
MFR #
00057067
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$175.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00057067 00057067 .006 INCH BRASS USA 12
Specifications
Length
10 ft, 120 in
Material
Brass
PSC Code
5360
Thickness
0.0060 in
Width
12 in
Type
Shim Stock Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought