Motion
00097881

Made in USA
00097881

100' Long All Weather Hose - 5/8" Diam, 3/4" GHT, Rubber/Vinyl, 300 psi, All Season, Green
Mi Item #11669045
MFR #00097881
Price$116.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00097881

100' Long All Weather Hose - 5/8" Diam, 3/4" GHT, Rubber/Vinyl, 300 psi, All Season, Green
Mi Item #11669045
MFR #00097881

Mfr description
00097881 00097881 5/8" X 100FT VINYL ALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.90/each

Specifications

Dimensions

  • Hose Diameter
    5/8 in
  • Length
    100 ft
  • Thread Size
    3/4 NH

Details

  • All Seasons
    Yes
  • Color
    Green
  • Material
    Rubber/Vinyl
  • Self-Coiling
    No
  • Type
    All Weather
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)