Motion
00097899

Made in USA
00097899

50' Long Forever Hose - 5/8" Diam, 3/4" GHT, Rubber/Vinyl, 340 psi, All Season, Green
Mi Item #11669047
MFR #00097899
Price$87.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00097899

50' Long Forever Hose - 5/8" Diam, 3/4" GHT, Rubber/Vinyl, 340 psi, All Season, Green
Mi Item #11669047
MFR #00097899

Mfr description
00097899 00097899 5/8" X 50' VINYL HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.00/each

Specifications

Dimensions

  • Hose Diameter
    5/8 in
  • Length
    50 ft
  • Thread Size
    3/4 NH

Details

  • All Seasons
    Yes
  • Color
    Green
  • Material
    Rubber/Vinyl
  • Self-Coiling
    No
  • Type
    Forever
  • Working Pressure
    340 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)