1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00097907
75' Long Forever Hose - 5/8" Diam, 3/4" GHT, Rubber/Vinyl, 340 psi, All Season, Green
MI ITEM #
11669048
MFR #
00097907
Price
$130.43
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Garden Hoses and Nozzles
Garden Hose
Made in USA 00097907
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00097907
75' Long Forever Hose - 5/8" Diam, 3/4" GHT, Rubber/Vinyl, 340 psi, All Season, Green
MI ITEM #
11669048
MFR #
00097907
Mfr description
00097907 00097907 5/8" X 75' VINYL HOSE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$130
.43
/each
Add to Cart
Specifications
Dimensions
Hose Diameter
5/8 in
Length
75 ft
Thread Size
3/4 NH
Details
All Seasons
Yes
Color
Green
Material
Rubber/Vinyl
Self-Coiling
No
Type
Forever
Working Pressure
340 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items