Motion
00313544

Made in USA
00313544

Schedule 80, 1-1/4" Diam x 6-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11669147
MFR #00313544
Price$35.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00313544

Schedule 80, 1-1/4" Diam x 6-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11669147
MFR #00313544

Mfr description
00313544 00313544 1-1/4X6-1/2"STEEL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.20/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Pipe Size
    1-1/4 in

Details

  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)