Motion
00313791

Made in USA
00313791

Schedule 80, 1-1/2" Diam x 6-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11669149
MFR #00313791
Price$40.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00313791

Schedule 80, 1-1/2" Diam x 6-1/2" Long Black Pipe Nipple; Threaded
Mi Item #11669149
MFR #00313791

Mfr description
00313791 00313791 1-1/2X6-1/2"STEEL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.68/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Pipe Size
    1-1/2 in

Details

  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)