Motion
00332148

Made in USA
00332148

27,600 Lb Load Limit, 1-3/4" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-10-3/4" Body Length, 2-3/8" Neck Length, 21" Closed Length
Mi Item #11669192
MFR #00332148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00332148

27,600 Lb Load Limit, 1-3/4" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-10-3/4" Body Length, 2-3/8" Neck Length, 21" Closed Length
Mi Item #11669192
MFR #00332148

Mfr description
00332148 00332148 1-3/4-5 X 6 TURNBUCKLE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • The turnbuckle body houses the threaded end fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    10-3/4 in
  • Closed Length
    21 in
  • Neck Length
    2-3/8 in
  • Stub Length
    10-1/2 in
  • Take Up Length
    6 in
  • Thread Diameter
    1-3/4 in
  • Thread Length
    5-3/4 in
  • Thread Size
    1-3/4 - 5 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1 Class B
  • Load Capacity
    27600 lb
  • Material Grade
    1030
  • Type
    Turnbuckle Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)