Motion
00332155

Made in USA
00332155

34,000 Lb Load Limit, 1-7/8" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-11-1/4" Body Length, 2-7/16" Neck Length, 22" Closed Length
Mi Item #11669194
MFR #00332155
Price$259.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00332155

34,000 Lb Load Limit, 1-7/8" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-11-1/4" Body Length, 2-7/16" Neck Length, 22" Closed Length
Mi Item #11669194
MFR #00332155

Mfr description
00332155 00332155 1-7/8 X 6 TURNBUCKLES
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • The turnbuckle body houses the threaded end fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.55/each

Specifications

Dimensions

  • Body Length
    11-1/4 in
  • Closed Length
    22 in
  • Neck Length
    2-7/16 in
  • Stub Length
    11 in
  • Take Up Length
    6 in
  • Thread Diameter
    1-7/8 in
  • Thread Length
    6 in
  • Thread Size
    1-7/8 - 5 in

Details

  • Body Finish/Coating
    Uncoated
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145 Type I Grade 1 Class B
  • Load Capacity
    34000 lb
  • Material Grade
    1035
  • Type
    Turnbuckle Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)