Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00332163

37,500 Lb Load Limit, 2" Thread Diam, 6" Take Up, Steel Turnbuckle Body Turnbuckle-11-3/8" Body Length, 2-11/16" Neck Length, 22" Closed Length
MI ITEM #11669195
MFR #00332163

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
00332163 00332163 2-4 X 6 TURNBUCKLES FO
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • The turnbuckle body houses the threaded end fittings
  • Adjustments to the turnbuckle body affect the tension of the connected cables.

Specifications

  • Thread Size
    2 - 4-1/2 in
  • Closed Length
    22 in
  • Load Capacity
    37500 lb
  • Body Finish/Coating
    Uncoated
  • Body Length
    11-3/8 in
  • Body Material
    Steel
  • Fastener Standard
    ASTM F1145-92 Type I Grade 1 Class B
  • Material Grade
    1030
  • Neck Length
    2-11/16 in
  • Stub Length
    11 in
  • Take Up Length
    6 in
  • Thread Diameter
    2 in
  • Thread Length
    6-1/4 in
  • Type
    Turnbuckle Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text