Overview
Mfr description
00478669 00478669 5/16-18X1-1/2 10LB ZIN
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size5/16-18 in
- Length1-1/2 in
- MaterialSteel
- Material GradeGrade 5
- CoatingZinc-Plated
- Hex Size1/2 in
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data