Motion
626440
Pleated Panel Filter - MERV: 10, 500 fpm Air Flow, Synthetic Material
Mi Item #11670114
MFR #626440
Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - MERV: 10, 500 fpm Air Flow, Synthetic Material
Mi Item #11670114
MFR #626440

Mfr description
00626440 00626440 25X25X2 MDL 40 PLEATED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.10/each

Specifications

Dimensions

  • Actual Height
    24-1/2 in
  • Actual Width
    24-1/2 in
  • MERV Rating
    10
  • Nominal Overall Height
    25 in
  • Nominal Overall Width
    25 in

Details

  • Actual Depth
    1-3/4 in
  • Capacity
    High
  • CFM
    2150
  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 fpm
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV
    10
  • Nominal Overall Depth
    2 in
  • Particle Capture Efficiency
    55
  • Pleats Per Square Foot
    15
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)