Motion
00626473

Made in USA
00626473

16 x 25 x 4", MERV 10, 55% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 500 Max FPM, 1,750 CFM, High Capacity, Use with Any Unit
Mi Item #11670119
MFR #00626473
Price$27.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626473

16 x 25 x 4", MERV 10, 55% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 500 Max FPM, 1,750 CFM, High Capacity, Use with Any Unit
Mi Item #11670119
MFR #00626473

Mfr description
00626473 00626473 16X25X4 HI-CAP MDL 40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.23/each

Specifications

Dimensions

  • Actual Height
    15-1/2 in
  • Actual Width
    24-1/2 in
  • MERV Rating
    10
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    25 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    High
  • CFM
    1750
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    4 in
  • Particle Capture Efficiency
    55
  • Pleats Per Square Foot
    15
  • Standards Met
    ASHRAE 52.2-2012, UL 900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)