Motion
00626689

Made in USA
00626689

24" Noml Height x 12" Noml Width x 11" Noml Depth, Polyester Cube Air Filter MERV 8, 94% Capture Efficiency, Galvanized Metal Frame, 850 CFM, 175°F Max, Use with Standard Holding Frames
Mi Item #11670124
MFR #00626689
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626689

24" Noml Height x 12" Noml Width x 11" Noml Depth, Polyester Cube Air Filter MERV 8, 94% Capture Efficiency, Galvanized Metal Frame, 850 CFM, 175°F Max, Use with Standard Holding Frames
Mi Item #11670124
MFR #00626689

Mfr description
00626689 00626689 12X24X11 FILTER 3-PLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    11 in

Details

  • Airflow
    850 cfm
  • Capacity Range
    Standard
  • Filter Media Membane Material
    Polyester
  • Filter Type
    Cube
  • Frame Material
    Galvanized Metal
  • Frame Type
    Integrated
  • Grams Per Square Foot
    600
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    425 fpm
  • MERV
    8
  • Number Of Plies
    3 ply
  • Number Of Pockets
    1
  • Particle Efficiency
    94
  • Standards Met
    A.S.H.R.A.E. 52.2-1992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)