Motion
00626697

Made in USA
00626697

00626697 00626697 24X24X10 FILTER 3-PLY
Mi Item #11670125
MFR #00626697
Price$71.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626697

00626697 00626697 24X24X10 FILTER 3-PLY
Mi Item #11670125
MFR #00626697

Mfr description
00626697 00626697 24X24X10 FILTER 3-PLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.45/each

Specifications

Dimensions

  • Depth
    10 in

Details

  • Airflow
    1,700 cfm
  • Capacity Range
    Standard
  • CFM
    1700 cfm
  • Filter Media Membane Material
    Polyester
  • Filter Type
    Cube
  • For Use With
    Standard Holding Frame
  • Frame Material
    Galvanized Metal
  • Frame Type
    Integrated
  • Grams Per Square Foot
    600
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    425 fpm
  • MERV
    8
  • Number Of Plies
    3 ply
  • Number Of Pockets
    1
  • Particle Efficiency
    94
  • Standards Met
    A.S.H.R.A.E. 52.2-1993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)