Motion
00626721

Made in USA
00626721

24" Noml Height x 24" Noml Width x 15" Noml Depth, Polyester Cube Air Filter MERV 8, 94% Capture Efficiency, Galvanized Metal Frame, 2,000 CFM, 175°F Max, Use with Standard Holding Frames
MI ITEM #11670129
MFR #00626721
Price$82.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00626721

24" Noml Height x 24" Noml Width x 15" Noml Depth, Polyester Cube Air Filter MERV 8, 94% Capture Efficiency, Galvanized Metal Frame, 2,000 CFM, 175°F Max, Use with Standard Holding Frames
MI ITEM #11670129
MFR #00626721

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.35/each

Specifications

Dimensions

  • Depth
    15 in

Details

  • Airflow
    2,000 cfm
  • Capacity Range
    Standard
  • Filter Media Membane Material
    Polyester
  • Filter Type
    Cube
  • Frame Material
    Galvanized Metal
  • Frame Type
    Integrated
  • Grams Per Square Foot
    600
  • Max Operating Temperature
    175 °F
  • Maximum Air Flow
    500 fpm
  • MERV
    8
  • Number Of Plies
    3 ply
  • Number Of Pockets
    1
  • Particle Efficiency
    94
  • Standards Met
    A.S.H.R.A.E. 52.2-1996

Overview

Mfr description
00626721 00626721 24X24X15 FILTER 3-PLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought