1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
00802504
50 Lb Concrete Repair/Resurfacing;Light Gray, 25 Sq Ft Coverage, Epoxy Resin
MI ITEM #
11670226
MFR #
00802504
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Paint and Paint Products
Surface Preparation and Repair
Made in USA 00802504
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
00802504
50 Lb Concrete Repair/Resurfacing;Light Gray, 25 Sq Ft Coverage, Epoxy Resin
MI ITEM #
11670226
MFR #
00802504
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Container Size
50.00 lb
Coverage Area
25 ft²
Details
Color
Light Gray
Material
Epoxy Resin
PSC Code
7930
Type
Concrete Repair/Resurfacing
Overview
Mfr description
00802504 00802504 50LB.LIGHT GREY KIT DY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought