Motion
00802512

Made in USA
00802512

50 Lb Concrete Repair/Resurfacing;Tile Red, 25 Sq Ft Coverage, Epoxy Resin
Mi Item #11670228
MFR #00802512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00802512

50 Lb Concrete Repair/Resurfacing;Tile Red, 25 Sq Ft Coverage, Epoxy Resin
Mi Item #11670228
MFR #00802512

Mfr description
00802512 00802512 50LB. RED KIT DYNAMIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    50.00 lb
  • Coverage Area
    25 ft²

Details

  • Color
    Tile Red
  • Material
    Epoxy Resin
  • PSC Code
    7930
  • Type
    Concrete Repair/Resurfacing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)