Specifications
Dimensions
- Hex Key Size5/8in
- Length5 in
- Length Measurement TypeLength Under Head
- Thread SizeM3x0.50 mm
Details
- Drive TypeHex Socket
- Fastener StandardASME B18.3; ASTM F835
- Finish CoatingBlack Oxide
- Full Or Partial ThreadingFully Threaded
- Head StyleButton
- MaterialAlloy Steel
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)