Motion
00840330

Made in USA
00840330

5/8" Diam x 2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 46,000 Lb (Single Shear), 92,000 Lb (Double Shear) Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11670501
MFR #00840330
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00840330

5/8" Diam x 2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, C 47-58 & C 60 (Surface) Hardness, 46,000 Lb (Single Shear), 92,000 Lb (Double Shear) Breaking Strength, 1 Beveled & 1 Rounded End
MI ITEM #11670501
MFR #00840330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.73/each

Specifications

Dimensions

  • Breaking Strength
    46000
  • Pin Diameter
    5/8 in
  • Pin Length
    2 in

Details

  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Fastener Standard
    ASME B18.8.2
  • Finish Coating
    Bright
  • Grade
    Grade 8
  • Hardness
    C 47-58;C 60
  • Material
    Alloy Steel
  • Product Types
    Standard Pull Out

Overview

Mfr description
00840330 00840330 5/8X2 ALLOY STL DOWEL
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought