Overview
Mfr description
00840538 00840538 7/8X3 ALLOY STL DOWEL
- Standard pull out styles are designed for easy removal when frequent reassembly is required
- They have a smooth finish and are used in applications featuring a through-hole.
Specifications
- MaterialAlloy Steel
- Finish CoatingBright
- Breaking Strength180400
- Diameter Tolerance0.0002 in
- End Type1 Beveled & 1 Rounded
- Fastener StandardASME B18.8.2
- GradeGrade 8
- Pin Diameter7/8 in
- Pin Length3 in
- Product TypesStandard Pull Out
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data