Overview
Mfr description
00843011 00843011 10-24X2-1/2 ALLOY STL
- Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
Specifications
- Length
- Drive TypeHex Socket
- Head Style82 Degree Flat
- MaterialAlloy Steel
- Finish CoatingBlack Oxide
- Thread SizeM12x1.75 mm
- Fastener StandardASME B18.3; ASTM F835
- Full Or Partial ThreadingPartially Threaded
- Hex Key Size1/2in
- Length Measurement TypeOverall Length
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data