Overview
Mfr description
00843110 00843110 1/4-20X3 ALLOY STL FLA
- Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
Specifications
- Length
- Drive TypeHex Socket
- Head Style82 Degree Flat
- MaterialAlloy Steel
- Finish CoatingBlack Oxide
- Thread SizeM4x0.70 mm
- Fastener StandardANSI B18.3; ANSI B18.8.2; ANSI B2.2; MS16555
- Full Or Partial ThreadingPartially Threaded
- Hex Key Size3/32in
- Length Measurement TypeOverall Length
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data