Motion
01102516

Made in USA
01102516

2 x 1/32, 1/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 30,550 Max RPM, Use with Die Grinders
MI ITEM #11670939
MFR #01102516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01102516

2 x 1/32, 1/8" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, Reinforced, 30,550 Max RPM, Use with Die Grinders
MI ITEM #11670939
MFR #01102516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01102516 01102516 2X1/32X1/8 A60T USA RE
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    30,550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text