Motion
01102540

Made in USA
01102540

2 x 1/16, 1/4" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 30,550 Max RPM, Use with Die Grinders
MI ITEM #11670943
MFR #01102540
List Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01102540

2 x 1/16, 1/4" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 30,550 Max RPM, Use with Die Grinders
MI ITEM #11670943
MFR #01102540

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.35/each for your price

Overview

Mfr description
01102540 01102540 2X1/16X1/4 A46T USA RE
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    30,550

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text