Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01102557

2 x 1/8, 1/4" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 30,550 Max RPM, Use with Die Grinders
MI ITEM #11670944
MFR #01102557

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01102557 01102557 2X1/8X1/4 A36R USA REI
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Very Coarse
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    30,550
  • Tool Comp
    Die Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text