Motion
01102581

Made in USA
01102581

2-1/2 x 1/16, 1/8" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 24,450 Max RPM, Use with Die Grinders
MI ITEM #11670946
MFR #01102581
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01102581

2-1/2 x 1/16, 1/8" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 24,450 Max RPM, Use with Die Grinders
MI ITEM #11670946
MFR #01102581

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01102581 01102581 2-1/2X1/16X1/8 A46T US
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    46
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    24,450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text