Motion
01102599

Made in USA
01102599

2-1/2 x 1/16, 1/4" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 24,450 Max RPM, Use with Die Grinders
Mi Item #11670947
MFR #01102599
Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01102599

2-1/2 x 1/16, 1/4" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 24,450 Max RPM, Use with Die Grinders
Mi Item #11670947
MFR #01102599

Mfr description
01102599 01102599 2-1/2X1/16X1/4 A46T US
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.10/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    2-1/2 in
  • Wheel Thickness  
    1/16 in

Details

  • Bond Type
    Resinoid
  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    24,450
  • Reinforcement Type
    Reinforced
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)