Overview
Mfr description
01102896 01102896 10X1/16X1-1/4 A46T USA
- Resinoids are made from polymer or phenolic resins creating a flexible bond.
Specifications
- Wheel Diameter
- Wheel HardnessT
- Wheel Hardness RatingHard
- Wheel Thickness
- Center Hole Diameter
- MaterialAluminum Oxide
- Grit Number46
- GradeCoarse
- Bond TypeResinoid
- Reinforcement TypeReinforced
- Max Rpm6,500
- Tool CompChop Saws
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data