Motion
01102904

Made in USA
01102904

10 x 3/32, 1-1/4" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 6,500 Max RPM, Use with Chop Saws
MI ITEM #11670955
MFR #01102904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01102904

10 x 3/32, 1-1/4" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 6,500 Max RPM, Use with Chop Saws
MI ITEM #11670955
MFR #01102904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01102904 01102904 10X3/32X1-1/4 A36R USA
  • Resinoids are made from polymer or phenolic resins creating a flexible bond.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Very Coarse
  • Bond Type
    Resinoid
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6,500
  • Tool Comp
    Chop Saws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text