Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02225985

3' x 5/8" Polyurethane Rod Shore 30 A, 0.0250 Tolerance
MI ITEM #11672386
MFR #02225985

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02225985 02225985 5/8"X36" 30 DURO POLYU

Specifications

  • Material
    Polyurethane
  • Diameter
    5/8 in
  • Length
    3 ft, 36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text