1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02226025
3' x 3/4" Polyurethane Rod Shore 30 A, 0.0250 Tolerance
MI ITEM #
11672391
MFR #
02226025
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 02226025
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02226025
3' x 3/4" Polyurethane Rod Shore 30 A, 0.0250 Tolerance
MI ITEM #
11672391
MFR #
02226025
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
3/4 in
Length
3 ft, 36 in
Details
Material
Polyurethane
Overview
Mfr description
02226025 02226025 3/4"X36" 30 DURO POLYU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought