1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 02226033
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02226033
2' x 3/4" Polyurethane Rod Shore 30 A, 0.0250 Tolerance
MI ITEM #
11672392
MFR #
02226033
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02226033 02226033 3/4"X24" 30 DURO POLYU
Specifications
Material
Polyurethane
Diameter
3/4 in
Length
2 ft, 24 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data