Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02226207

1' x 1-1/4" Polyurethane Rod Shore 30 A, -0/+0.025 Tolerance
MI ITEM #11672409
MFR #02226207

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02226207 02226207 1-1/4"X12" 30 DURO POL

Specifications

  • Material
    Polyurethane
  • Diameter
    1-1/4 in
  • Length
    1 ft, 12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text