Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
02226330

4' x 2-1/4" Polyurethane Rod Shore 30 A, -0/+0.025 Tolerance
MI ITEM #11672422
MFR #02226330

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
02226330 02226330 2-1/4"X48" 30 DURO POL

Specifications

  • Material
    Polyurethane
  • Diameter
    2-1/4 in
  • Length
    4 ft, 48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text