1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
02226603
1' x 1/2" Polyurethane Rod Shore 40 A, -0/+0.025 Tolerance
MI ITEM #
11672449
MFR #
02226603
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Plastics
Plastic Rods and Discs
Made in USA 02226603
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
02226603
1' x 1/2" Polyurethane Rod Shore 40 A, -0/+0.025 Tolerance
MI ITEM #
11672449
MFR #
02226603
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
02226603 02226603 1/2"X12" 40 DURO POLYU
Specifications
Material
Polyurethane
Diameter
1/2 in
Length
1 ft, 12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought